Zoro Homepage
This item is Discontinued.
Century MODEL-CFHP-56FR GK2104DV1

MODEL-CFHP-56FR (Discontinued)

  • Mfr # GK2104DV1
  • Zoro # G3262220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK2104DV1
Zoro #
G3262220
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
2"
Body Dia.
6.47"
Manufacturers Warranty Length
1 yr.
Overall Length
12.34"

Details

Frame
56
HP
1 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Split Phase
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
Reversible
Motor Sub Application
Fan and Blower HVAC/R Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1725 rpm
No. of Speeds
Single and Two Speed
Number of Shafts
1
Phase
1
Voltage
115/230V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
13.2/6.6 A
Standards
CSA Certified
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.25
Application
Fan and Blower

Description

MODEL-CFHP-56FR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.