Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century MODEL-CFHP-56FR H850L

MODEL-CFHP-56FR (Discontinued)

  • Mfr # H850L
  • Zoro # G0791911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H850L
Zoro #
G0791911
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
1.882"
Body Dia.
6-1/2"
Manufacturers Warranty Length
1 yr.
Overall Length
12.19"

Details

Frame
L56
HP
1/2 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Polyphase, Induction Type, Single Or Dual Voltage
Motor Enclosure Design
Drip Proof
Motor Mounting Type
Cushion Base
Motor Shaft Rotation
Reversible Counterclockwise
Motor Sub Application
Fan and Blower HVAC/R Motor
Nameplate RPM
1725 rpm
No. of Speeds
Single and Two Speed
Number of Shafts
1
Phase
3
Voltage
460/200-230V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
1.0/1.9-2.0A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.25
Application
Fan and Blower

Description

MODEL-CFHP-56FR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.