Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century MODEL-CFHP-56FR H869L

MODEL-CFHP-56FR (Discontinued)

  • Mfr # H869L
  • Zoro # G3262196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H869L
Zoro #
G3262196
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
1.94"
Length Less Shaft
9 1/16 in
Body Dia.
6.87"
Manufacturers Warranty Length
1 yr.
Overall Length
10.99"

Details

Frame
B56
HP
3/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Polyphase, Induction Type, Single Or Dual Voltage
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
Reversible Counterclockwise
Motor Sub Application
General Purpose Motor
Motor Thermal Protection
None
Nameplate RPM
1725 rpm
No. of Speeds
1
Number of Shafts
1
Phase
3
RPM Range
1,701-1,800
Voltage
200-230/460V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
2.5-2.4/1.2A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.15
Application
General Purpose
Voltage Compatibility
200-230/460V AC
Duty Cycle
Continuous
Usable @ 200V
Yes
Motor Frame Material
Rolled Steel
Weight
25 lb
Usable @ 208V
Yes

Description

OEM Replacement Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 200-230/460V AC, Full Load Amps 2.5 to 2.4/1.2 A, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.