Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

MODEL-CFHP-56FR (Discontinued)

  • Mfr # M104V1
  • Zoro # G0793217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M104V1
Zoro #
G0793217
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8"
Shaft Length
2.31"
Body Dia.
6-1/2"
Manufacturers Warranty Length
1 yr.
Overall Length
13.06"

Details

Frame
N145T
HP
1.5-0.68 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Polyphase, Induction Type, Multi-Speed
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
Reversible Counterclockwise
Motor Sub Application
General Purpose Motor
Nameplate RPM
1725/1140 rpm
No. of Speeds
2
Number of Shafts
1
Phase
3
Voltage
460V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
2.1/1.3A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.15
Application
General Purpose

Description

MODEL-CFHP-56FR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.