Zoro Homepage
This item is Discontinued.
Century MODEL-PFHP-48FR Q1102

MODEL-PFHP-48FR (Discontinued)

  • Mfr # Q1102
  • Zoro # G0793619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1102
Zoro #
G0793619
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
0.906"
Body Dia.
5.63"
Manufacturers Warranty Length
1 yr.
Overall Length
12.47"

Details

Frame
48Y
HP
1 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Capacitor Start Induction Run
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Round
Motor Shaft Rotation
Counterclockwise Pump End
Motor Sub Application
Jet Pump Motor
Nameplate RPM
3450 rpm
Number of Shafts
1
Phase
1
Voltage
115/230V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
50 Degrees C
Duty
Continuous
Full Load Amps
9.95/19.9A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Threaded
Hz
60 Hz
Motor Service Factor
1.65
Application
Jet Pump

Description

MODEL-PFHP-48FR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.