Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
486A
Zoro #
G3262379
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2"
Shaft Length
3-1/2"
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
10.65"
Description
MODEL-RFHP-48FR, Replacement For 7126-0485
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.