This item is Discontinued.

Century Motor, 1/2 HP, Replacement For: HD44ML461 5OCA3056

Motor, 1/2 HP, Replacement For: HD44ML461 (Discontinued)

  • Mfr # 5OCA3056
  • Zoro # G0794258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5OCA3056
Zoro #
G0794258
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
2.9"
Manufacturers Warranty Length
1 yr.
Overall Length
10.84"

Details

Frame
48Y
HP
1/2 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Three Phase
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Round Belly Band
Motor Shaft Rotation
Reversible
Motor Thermal Protection
Automatic
Nameplate RPM
1140 rpm
Number of Shafts
1
Phase
3
Voltage
575V
Motor Bearings
Ball
Replacement For
HD44ML461
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Air Over
Full Load Amps
1A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1

Description

MODEL-RFHP-48FR, Replacement For HD44ML461

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.