Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODEL-RFHP-48FR

  • Mfr # FE1036SC

  • Zoro # G3262266


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
1/3 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE1036SC
Zoro #
G3262266
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
1/2"
Shaft Length
6"
Length Less Shaft
5 3/16 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
11.17"
Stud Size
8-32
Lead Length
27 in

Details

Frame
48Y
HP
1/3 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Reversible
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
1
Number of Shafts
1
Phase
1
RPM Range
1,001-1,100
Voltage
208-230V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Air Over
Full Load Amps
2.6A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Condenser Fan
Voltage Compatibility
208V AC, 230V AC
Includes
(4) Hex Nuts Polybag (N238P15B9); (4) Screws 9N194P1504B9)
Motor Mounting Position
All Angle
Stud Quantity
4
Nominal Efficiency
63.5 %

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.6 A Full Load Amps, 48Y Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Hole, Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.