Zoro Homepage
This item is Discontinued.
Century MODEL-RFHP-48FR FSE1058SF

MODEL-RFHP-48FR (Discontinued)

  • Mfr # FSE1058SF
  • Zoro # G3262336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSE1058SF
Zoro #
G3262336
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
1/2"
Shaft Length
6-1/2"
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
12.99"

Details

Frame
48
HP
1/2 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Reversible
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
825 rpm
Number of Shafts
1
Phase
1
Voltage
208-230V
Motor Bearings
Sleeve
Ins. Class
F
Max. Ambient Temp.
70 Degrees C
Duty
Air Over
Full Load Amps
2.5A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Double Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Condenser Fan

Description

MODEL-RFHP-48FR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.