Zoro Homepage
This item is Discontinued.
No Product Image Available

Motor, 1/5 HP, Replacement For: 5KCP39GG3611AS (Discontinued)

  • Mfr # OHS1016
  • Zoro # G0785900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OHS1016
Zoro #
G0785900
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
2-1/2"
Body Dia.
5.70"
Manufacturers Warranty Length
1 yr.
Overall Length
7.24"

Details

Frame
48Y
HP
1/5 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
Clockwise Lead End
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
Number of Shafts
1
Phase
1
Voltage
230V
Motor Bearings
Sleeve
Replacement For
5KCP39GG3611AS
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Air Over
Full Load Amps
1.6A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00

Description

MODEL-RFHP-48FR, Replacement For 5KCP39GG3611AS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.