Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-613
Zoro #
G0794328
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
0.217"
Shaft Length
2.51"
Manufacturers Warranty Length
1 yr.
Details
Frame
C-Frame
HP
1/2 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Bracket
Motor Shaft Rotation
Counterclockwise Shaft End
Nameplate RPM
3000 rpm
Number of Shafts
1
Phase
1
Voltage
120V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
25 Degrees C
Duty
Continuous Air Over
Full Load Amps
0.51A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat and Groove
Hz
60 Hz
Motor Service Factor
1
Description
MODEL-SFHP-C-FR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.