Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, 1/10 HP, OEM Replacement Brand: Ice Cap Replacement For: DE2E132 638

Motor, 1/10 HP, OEM Replacement Brand: Ice Cap Replacement For: DE2E132 (Discontinued)

  • Mfr # 638
  • Zoro # G2034028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638
Zoro #
G2034028
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
6-1/2"
Length Less Shaft
3 3/4 in
Body Dia.
5"
Manufacturers Warranty Length
1 yr.
Overall Length
16.74"

Details

Frame
42
HP
1/10 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
Clockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1695 rpm
No. of Speeds
3
Number of Shafts
1
OEM Replacement Brand
Ice Cap
Phase
1
RPM Range
1601-1700
Voltage
115V
Motor Bearings
Sleeve
Replacement For
DE2E132
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous Air Over
Full Load Amps
0.87A
Capacitor Required
2MDV3
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115V AC, 120V AC
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Extended Thru-Bolts
No
Weight
9 lb
Motor Frame Material
Steel
Number of Speeds
3

Description

Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp HP, Nameplate RPM 1,695, No. of Speeds 3, Voltage 115V AC, Full Load Amps 0.87 A, 42 Frame, OEM Replacement Brand Ice Cap, Replacement For DE2E132, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.