Zoro Homepage
This item is Discontinued.
No Product Image Available

Motor, 1/2 HP, Replacement For: 5KCP39MG692S (Discontinued)

  • Mfr # 9435V1A
  • Zoro # G3262397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9435V1A
Zoro #
G3262397
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
4-1/2"
Length Less Shaft
5 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
9.49"

Details

Frame
48Y
HP
1/2 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
Motor Mounting Type
Lug
Motor Shaft Rotation
Reversible
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
1
Number of Shafts
1
Phase
1
RPM Range
1,001-1,100
Voltage
277V
Motor Bearings
Sleeve
Replacement For
5KCP39MG692S
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
2.8A
Capacitor Required
Yes
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
OEM Replacement
Voltage Compatibility
277V AC
Weight
17 lb
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal/Vertical

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 277V AC, Full Load Amps 2.8 A, 48Y Frame, Replacement For OEM Replacement Motor, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Reversible, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug, Motor Mounting Position Horizontal/Vertical, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.