Zoro Homepage
This item is Discontinued.
Century Motor, 1/20 HP, OEM Replacement Brand: Sterling Radiator Replacement For: 7151-2951 978

Motor, 1/20 HP, OEM Replacement Brand: Sterling Radiator Replacement For: 7151-2951 (Discontinued)

  • Mfr # 978
  • Zoro # G2033818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
978
Zoro #
G2033818
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8"
Shaft Length
3"
Length Less Shaft
4 1/4 in
Bolt Circle Dia.
3-7/8"
Body Dia.
5"
Manufacturers Warranty Length
1 yr.
Overall Length
7-1/4"

Details

Frame
42
HP
1/20 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Clockwise Shaft End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1050 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Sterling Radiator
Phase
1
RPM Range
1001-1100
Voltage
115V
Motor Bearings
Sleeve
Replacement For
7151-2951
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous Air Over
Full Load Amps
1.7A
Capacitor Required
No
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115V AC, 120V AC
Usable @ 208V
No
Mounting Stud Location
4/Opposite Lead End
Extended Thru-Bolts
No
Motor Frame Material
Steel
Weight
9 lb
Duty Cycle
Continuous
Usable @ 200V
No
Number of Speeds
1

Description

Direct Drive Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.7 A, 42 Frame, OEM Replacement Brand Sterling Radiator, Replacement For 7151-2951, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.