Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, 1/4, 1/8 HP, OEM Replacement Brand: York Replacement For: 29XU35 466

Motor, 1/4, 1/8 HP, OEM Replacement Brand: York Replacement For: 29XU35 (Discontinued)

  • Mfr # 466
  • Zoro # G2034116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466
Zoro #
G2034116
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
6"
Length Less Shaft
10 1/2 in
Body Dia.
5"
Manufacturers Warranty Length
1 yr.
Overall Length
16-1/2"
Stud Size
#8-32

Details

Frame
42
HP
1/4, 1/8 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Resilient Rings
Motor Shaft Rotation
Clockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
2
Number of Shafts
1
OEM Replacement Brand
York
Phase
1
RPM Range
1001-1100
Voltage
208-230V
Motor Bearings
Sleeve
Replacement For
29XU35
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Continuous Air Over
Full Load Amps
1.4/1.2A
Capacitor Required
2MDV4
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Usable @ 200V
No
Full Load Amps @ 50Hz
1.4/1.2 A
Weight
11 lb
Voltage @ 50Hz
208-230
HP @ 50Hz
1/4, 1/8
Service Factor @ 50Hz
1
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Motor Frame Material
Steel
Usable @ 208V
Yes
Number of Speeds
2

Description

Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/18, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 1.4/1.2 A, 42 Frame, OEM Replacement Brand Miller/LSI, Replacement For 30, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.