This item is Discontinued.

Century Motor, 1/4 HP, 1075 rpm, 48Y, 208-230V OCB1026A

This item is Discontinued.

Century

Motor, 1/4 HP, 1075 rpm, 48Y, 208-230V (Discontinued)

Mfr # OCB1026A
Zoro # G1610734
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OCB1026A
Zoro #
G1610734
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
4.2"
Length Less Shaft
4 3/16 in
Bolt Circle Dia.
7"
Body Dia.
5-5/8"
Manufacturers Warranty Length
1 yr.
Overall Length
8.2"

Details

Frame
48Y
HP
1/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
Motor Mounting Type
Lug
Motor Shaft Rotation
Reversible
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
2
Number of Shafts
1
OEM Replacement Brand
Carrier/BDP
Phase
1
RPM Range
1001-1100
Voltage
208-230V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Air Over
Full Load Amps
2.2A
Capacitor Required
2MDY5
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Condenser Fan
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Motor Frame Material
Steel
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Usable @ 208V
Usable at 208V
Weight
17 lb
Rotation
CW/CCW
Mounting
Lug
Number of Speeds
2

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 2.2 A, 48Y Frame, OEM Replacement Brand Carrier/BDP, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Lug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.