Zoro Homepage
This item is Discontinued.
Century Motor, 1/4 HP, 1075 rpm, 48Y, 208-230V UHH1026

Motor, 1/4 HP, 1075 rpm, 48Y, 208-230V (Discontinued)

  • Mfr # UHH1026
  • Zoro # G0892787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHH1026
Zoro #
G0892787
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
5 1/2 in
Ring Dia.
2 1/4 in
Shaft Dia.
1/2 in
Length Less Shaft
5 1/4 in
Body Dia.
5 5/8 in
Overall Length
10 3/8 in
Bolt Circle Dia.
5 1/8 in
Lead Length
48 in
Resilient Ring Dia.
2 1/4 in
Stud Size
#8-32

Details

Item
Unit Heater Motor
Motor Design
Permanent Split Capacitor
HP
1/4
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48Y
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Ring/Stud
RPM Range
1,001-1,100
Motor Application
HVAC/R
No. of Speeds
1
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Hz
60 Hz
Motor Service Factor
1
Application
Unit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
Ins. Class
B
Ring to Ring Center
4 15/16 in
Motor Thermal Protection
Auto
Includes
Extended Studs, Permanent Split Capacitor, Resilient Rings
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Motor Sub Application
Unit Heater
Motor Efficiency Group
Energy Efficient
Phase
Single
Full Load Amps
1.1 A
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Standards
CSA Certified, UL Recognized
Mounting Holes
(4) #8-32
Motor Mounting Position
All Angle
Capacitor Required
Included
Weight
14 lb
Duty Cycle
Continuous
Usable @ 200V
No
Usable @ 208V
Yes
Motor Shaft Design
Flat
Stud Quantity
4
Motor Frame Material
Steel
Number of Shafts
1
Conduit Box Location
Exterior
Conduit Box Position
F3
Number of Speeds
1
Mounting
Cradle Base
Ambient Temperature
40 Degrees C
Output Watts
190 W

Description

Unit Heater Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, 1.1 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed, Motor Frame Material Steel, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.