Motor, 1/4 hp, OEM Replacement Brand: Century Replacement For: 326P451, 747, D258, M10, OFC1024

  • Mfr # OFC1024A

  • Zoro # G914802971


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/4 hp
Motor Application
Fan Coil Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFC1024A
Zoro #
G914802971
UPC #
786674077561
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
7 11/16 in
Length Less Shaft
3 13/16 in
Body Dia.
5 in
Overall Length
19 1/4 in

Details

Frame
42
HP
1/4 hp
Item
Motor
Motor Application
Fan Coil Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Ring
Motor Shaft Rotation
CCWLE
Motor Sub Application
First Co / Summit Replacement
Motor Thermal Protection
Thermally Protected
Nameplate RPM
1,625
No. of Speeds
2
Number of Shafts
2
OEM Replacement Brand
Century
Phase
Single
RPM Range
1,601-1,700
Voltage
208-230V AC
Motor Bearings
Ball
Replacement For
326P451, 747, D258, M10, OFC1024
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
1.6 A
Capacitor Required
Included
Standards
CSA, UL Recognized
Motor Shaft Design
Flat
Motor Service Factor
1
Voltage Compatibility
208-230V AC
Motor Frame Material
Rolled Steel
Weight
11.13 lb
Usable @ 208V
Usable at 208V

Description

Fan Coil and Air Conditioner Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.