Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, 1/4 HP, OEM Replacement Brand: Fedders 515

Motor, 1/4 HP, OEM Replacement Brand: Fedders (Discontinued)

  • Mfr # 515
  • Zoro # G2553661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515
Zoro #
G2553661
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
3.96"
Length Less Shaft
3 15/16 in
Body Dia.
5"
Manufacturers Warranty Length
1 yr.
Overall Length
9.26"
Stud Size
#10

Details

Frame
42Y
HP
1/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Ring
Motor Shaft Rotation
Clockwise Shaft End
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1100 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Fedders
Phase
1
RPM Range
1001-1100
Voltage
208-230V
Motor Bearings
Sleeve
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Duty
Continuous Air Over
Full Load Amps
1.5A
Capacitor Required
2MDV4
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Condenser Fan
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Weight
9 lb
Usable @ 200V
No
Motor Frame Material
Steel
Duty Cycle
Continuous
Usable @ 208V
Yes
Motor Mounting Position
Horizontal
Rotation
CWSE
Mounting
Ring
Number of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,100, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.5 A, 42Y Frame, OEM Replacement Brand Fedders, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.