Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, 1/4 HP, OEM Replacement Brand: Century Replacement For: 6757B311 ORV4538

Motor, 1/4 HP, OEM Replacement Brand: Century Replacement For: 6757B311 (Discontinued)

  • Mfr # ORV4538
  • Zoro # G3261846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORV4538
Zoro #
G3261846
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
5.7" x 5.7"
Length Less Shaft
9 5/16 in
Body Dia.
4.88"
Manufacturers Warranty Length
1 yr.
Overall Length
15.01"

Details

Frame
42Y
HP
1/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Special
Motor Shaft Rotation
Clockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1625 rpm
No. of Speeds
2
Number of Shafts
1
OEM Replacement Brand
Century
Phase
1
RPM Range
1,601-1,700
Voltage
115V
Motor Bearings
Sleeve
Replacement For
6757B311
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
3.1A
Capacitor Required
Yes
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Voltage Compatibility
115V AC
Weight
9 lb
Motor Mounting Position
Horizontal

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 3.1 A, 42 Frame, OEM Replacement Brand Century, Replacement For 322P708, 6757B311, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.