Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, 1/4 HP, Replacement For: 8331 OTC1864

Motor, 1/4 HP, Replacement For: 8331 (Discontinued)

  • Mfr # OTC1864
  • Zoro # G3262327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTC1864
Zoro #
G3262327
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
2-3/4"
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
7.56"

Details

Frame
48Y
HP
1/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
Motor Mounting Type
Lug
Motor Shaft Rotation
Clockwise Lead End
Motor Thermal Protection
Automatic
Nameplate RPM
1350/1625 rpm
Number of Shafts
1
Phase
1
Voltage
380-420/460V
Motor Bearings
Ball
Replacement For
8331
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Duty
Continuous Air Over
Full Load Amps
0.8/0.95A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Double Flat
Hz
60 Hz
Motor Service Factor
1.00

Description

MODEL-RFHP-48FR, Replacement For 8331

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.