Zoro Homepage
This item is Discontinued.
Century MOTOR 1/6 1140 RPM SINGLE, 115,208,230 730A

MOTOR 1/6 1140 RPM SINGLE, 115,208,230 (Discontinued)

  • Mfr # 730A
  • Zoro # G0791485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730A
Zoro #
G0791485
UPC #
-
Country of Origin
Mexico

Details

Item
MOTOR 1/6 1140 RPM SINGLE, 115,208,230

Description

MOTOR 1/6 1140 RPM SINGLE, 115,208,230

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.