Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Motor, 1/6 HP, Replacement For: M15580-3 (Discontinued)

  • Mfr # OFE4536
  • Zoro # G0785876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFE4536
Zoro #
G0785876
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
3.6"x0.5"x6.9"
Body Dia.
4.88"
Manufacturers Warranty Length
1 yr.
Overall Length
14.12"

Details

Frame
42Y
HP
1/6 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Resilient Rings
Motor Shaft Rotation
Counterclockwise Lead End
Motor Thermal Protection
Automatic
Nameplate RPM
1625/1380/1300 rpm
No. of Speeds
3
Number of Shafts
1
Phase
1
Voltage
115V
Motor Bearings
Sleeve
Replacement For
M15580-3
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
2A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00

Description

OEM Replacement Motor, Replacement For M15580-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.