Motor, 1/7 hp, OEM Replacement Brand: Century Replacement For: 63748-0, DE2F088, DE2F7088, OPV747

  • Mfr # OPV747A

  • Zoro # G314802984


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/7 hp
Motor Application
Blower Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPV747A
Zoro #
G314802984
UPC #
786674077592
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 1/2 in
Body Dia.
5 in
Manufacturers Warranty Length
12 mo
Overall Length
6 7/8 in

Details

Frame
42
HP
1/7 hp
Item
Motor
Motor Application
Blower Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Lug
Motor Shaft Rotation
CCWLE
Motor Sub Application
Penn Vent Replacement
Motor Thermal Protection
Auto
Nameplate RPM
1,550/1,300/1,050
No. of Speeds
3
OEM Replacement Brand
Century
Phase
Single
RPM Range
1,501-1,600
Voltage
115V AC
Motor Bearings
Ball
Replacement For
63748-0, DE2F088, DE2F7088, OPV747
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
1.98 A
Capacitor Required
Included
Standards
CSA, UL Recognized
Motor Shaft Design
Flat
Motor Service Factor
1
Motor Frame Material
Rolled Steel
Weight
10.13 lb
Voltage Compatibility
115V AC

Description

Fan and Blower Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.