This item is Discontinued.

Century Pool Pump Motor, 3-Phase, 2 HP, 56J Frame, 3450 rpm Nameplate RPM H705V1

Pool Pump Motor, 3-Phase, 2 HP, 56J Frame, 3450 rpm Nameplate RPM (Discontinued)

  • Mfr # H705V1
  • Zoro # G8651305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H705V1
Zoro #
G8651305
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Length Less Shaft
11 1/4 in
Overall Length
13 13/16 in
Bolt Circle Dia.
5 15/16 in
Body Dia.
6.4 in
Height
6 1/2 in

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
2
Motor Service Factor
1.2
RPM Range
3,001-3,600
Nameplate RPM
3,450
Frame
56J
Motor Shaft Rotation
CW/CCW
Phase
Three
Voltage
208-230/460V AC
Motor Mounting Type
Face
Full Load Amps
5.8-5.5/2.7
Hz
60/50
Motor Thermal Protection
None
Motor Bearings
Ball
Motor Sub Application
Pool and Spa Pump
Shaft
Threaded
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Ambient Temperature
40 Degrees C
Shaft Material
Stainless Steel
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Finish
Unfinished
Standards
CSA, UL
Motor Application
Pump
Motor Flange Material
Aluminum
Motor Mounting Position
Horizontal
Full Load Amps @ 50Hz
5.8-5.5/2.75
HP @ 50Hz
2
No. of Speeds
1
Usable @ 200V
No
Duty Cycle
Continuous
Motor Frame Material
Steel
Weight
35 lb
RPM @ 50Hz
2,850
Voltage @ 50Hz
208-230/460
Motor Shaft Design
Threaded
Service Factor @ 50Hz
1.2
Usable @ 208V
Yes

Description

Pool Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 5 15/16 in, Duty Cycle Continuous, Finish Unfinished, Frame 56J, Hz 60/50, Full Load Amps 5.8-5.5/2.7, Full Load Amps @ 50Hz 5.8-5.5/2.75, Height 6 1/2 in, HP 2, HP @ 50Hz 2, Ins. Class A, Length Less Shaft 11 1/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.