Motor, 3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 176500
Mfr # H980L
Zoro # G2033599
product price: $868.99
/ea
Free Shipping & Returns
Key Features
Frame
56YZ
HP
3 HP
Motor Application
OEM Replacement
Motor Design
Polyphase, Induction Type, Single Or Dual Voltage
Motor Enclosure Design
Open Drip Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H980L
Zoro #
G2033599
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
7/8"
Shaft Length
2.31"
Length Less Shaft
12 7/8 in
Body Dia.
6-1/2"
Manufacturers Warranty Length
1 yr.
Overall Length
15-3/16"
Description
Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 9.0-9.0/4.5 A, 56Y Frame, OEM Replacement Brand Carrier/BDP, Replacement For 182779, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.