Zoro Homepage
This item is Discontinued.
Century Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: 1464 OAN1076

Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: 1464 (Discontinued)

  • Mfr # OAN1076
  • Zoro # G4019093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAN1076
Zoro #
G4019093
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
3"
Length Less Shaft
7 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
9.99"

Details

Frame
48Y
HP
3/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
Motor Mounting Type
Round Belly Band
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Aaon
Phase
1
RPM Range
1001-1100
Voltage
460V
Motor Bearings
Ball
Replacement For
1464
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Air Over
Full Load Amps
2.6A
Capacitor Required
2MDV8
Standards
UL Recognized (E46412), CSA Certified (LR43341)
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Condenser Fan
Voltage Compatibility
208-230/460V AC, 460V AC
Usable @ 208V
No
Motor Frame Material
Steel
Weight
19 lb
Usable @ 200V
No
Motor Mounting Position
Vertical Shaft Up
Rotation
CCWLE
Mounting
Band
Number of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 460V AC, Full Load Amps 2.6 A, 48Y Frame, OEM Replacement Brand Aaon, Replacement For 1464, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Motor Mounting Position Vertical Shaft Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.