Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48R38A27C OAN140

Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48R38A27C (Discontinued)

  • Mfr # OAN140
  • Zoro # G4082732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAN140
Zoro #
G4082732
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
2-1/2"
Length Less Shaft
7 3/16 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
10.36"

Details

Frame
48Y
HP
3/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
Motor Mounting Type
Round Belly Band
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Aaon
Phase
1
RPM Range
1001-1100
Voltage
460V
Motor Bearings
Ball
Replacement For
F48R38A27C
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Air Over
Full Load Amps
2.7A
Capacitor Required
2MDV8
Standards
UL Recognized (E46412), CSA Certified (LR43341)
Motor Shaft Design
Double Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Condenser Fan
Voltage Compatibility
208-230/460V AC, 460V AC
Motor Frame Material
Steel
Usable @ 208V
No
Usable @ 200V
No
Weight
23 lb
Motor Mounting Position
Vertical Shaft Up
Rotation
CCWLE
Mounting
Band
Number of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 460V AC, Full Load Amps 2.7 A, 48Y Frame, OEM Replacement Brand Aaon, Replacement For F48R38A27C, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.