Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Capacitor-Start Belt Drive Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 1725 Nameplate RPM C526

Capacitor-Start Belt Drive Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 1725 Nameplate RPM (Discontinued)

  • Mfr # C526
  • Zoro # G2798022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C526
Zoro #
G2798022
UPC #
786674016188
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
12 1/4 in
Shaft Length
2 in
Body Dia.
6 1/2 in
Length Less Shaft
10 1/4 in

Details

Item
Belt Drive Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
3/4
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
56
Motor Mounting Type
Rigid Base
Motor Thermal Protection
Auto
Motor Service Factor
1.25
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Phase
Single
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Motor Mounting Position
All Angle
Standards
CSA, UL Recognized
Nominal Efficiency
76 %
Motor Shaft Rotation
CW/CCW
Full Load Amps
4.3/8.6/4.8/9.6 A
Motor Frame Material
Steel
Duty
Continuous
Max. Ambient Temp.
104 Degrees F
Ins. Class
B
Motor Bearings
Ball
Footnotes
6
Hz
60/50
Frame Material
Rolled steel
Service Factor @ 50Hz
1.25
Full Load Amps @ 50Hz
4.3/8.6//4.8/9.6 A
HP @ 50Hz
3/4
Usable @ 208V
No
RPM @ 50Hz
1425
Duty Cycle
Continuous
Usable @ 200V
No
Voltage @ 50Hz
115/230V AC
Weight
33 lb

Description

Belt Drive Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, 4.3/8.6/4.8/9.6 A Full Load Amps, 56 Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.