Zoro Homepage

Motor Mtg Latch, PK2, For 2-1/2" Rings, PK2

  • Mfr # 2X234

  • Zoro # G0566291


product price: $8.19
/pk 2, $4.10/ea

Key Features

Requires
2 per Motor
Function
Fastens 48 and 56 Frame Motors to Cradle
For Use With
Resilient Mounting Ring, Fastens 48 and 56 Frame Motors to Cradle
NEMA/IEC Frame
48 to 56
Output NEMA Frame Size
48, 56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X234
Zoro #
G0566291
UPC #
-
Country of Origin
United States

Dimensions

Output NEMA Frame Size
48, 56
Compatible Ring Diameter
2 1/2 in

Details

Item
Motor Mounting Latch
Requires
2 per Motor
Function
Fastens 48 and 56 Frame Motors to Cradle
For Use With
Resilient Mounting Ring, Fastens 48 and 56 Frame Motors to Cradle
NEMA/IEC Frame
48 to 56
Number of Pieces
2
Resilient Ring Included
No

Description

Latch, Compatible Ring Diameter 2 1/2 in, For Use With Resilient Mounting Ring, Fastens 48 and 56 Frame Motors to Cradle, Compatible Motor Diameter 5 5/8 in, Output NEMA Frame Size 48, 56, Resilient Ring Included Resilient Ring Not Included, Number of Pieces 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.