Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-22873-01 ORM1056

Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-22873-01 (Discontinued)

  • Mfr # ORM1056
  • Zoro # G1042806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORM1056
Zoro #
G1042806
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
1/2"
Shaft Length
3-1/2"
Length Less Shaft
16 3/16 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
8-1/8"

Details

Frame
48Y
HP
1/2 HP
Item
Direct Drive Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Round Belly Band
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1050 rpm
No. of Speeds
4
Number of Shafts
1
OEM Replacement Brand
Rheem/Ruud
Phase
1
RPM Range
1001-1100
Voltage
115V
Motor Bearings
Sleeve
Replacement For
51-22873-01
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
5.7A
Capacitor Required
2MDV6
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fan and Blower
Voltage Compatibility
115V AC, 120V AC
Usable @ 208V
No
Weight
14 lb
Usable @ 200V
No
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Rotation
CCWLE

Description

Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,050, No. of Speeds 4, Voltage 115V AC, Full Load Amps 5.7 A, 48Y Frame, OEM Replacement Brand Rheem/Ruud, Replacement For 51-22873-01, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.