Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO D0006

Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (Discontinued)

  • Mfr # D0006
  • Zoro # G1979774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0006
Zoro #
G1979774
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
5 7/8 in
Shaft Dia.
1/2 in
Shaft Length
4 1/2 in
Resilient Ring Dia.
2 1/4 in
Body Dia.
5 5/8 in
Stud Size
#8-32
Bolt Circle Dia.
5 1/8 in
Lead Length
25 in
Overall Length
9 7/8 in

Details

Motor Thermal Protection
Auto
Motor Service Factor
1
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Hz
60 Hz
Item
Direct Drive Blower Motor
Motor Shaft Design
Flat
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Duty
Continuous
Ins. Class
B
Ring to Ring Center
5 7/16 in
Application
Blowers, Fans and Air Circulators
Standards
CSA Certified, UL Recognized
No. of Speeds
2
RPM Range
1,001-1,100
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Full Load Amps
3 A
Motor Bearings
Sleeve
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Motor Mounting Type
Ring
HP
1/2
Nameplate RPM
1,075
Voltage
208-230V AC
Capacitor Required
2MDV6
Motor Sub Application
Direct Drive Fan/Blower
Motor Mounting Position
Horizontal
Motor Application
HVAC/R
Phase
Single
Frame
48Y
Includes
Belly Band, Resilient Mounting Ring
Usable @ 200V
No
Usable @ 208V
Yes
Motor Frame Material
Steel
Weight
15 lb
Number of Shafts
1
Mounting Holes
(4) #8-32
Mounting
Stud
Number of Speeds
2

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 3 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 25 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.