This item is Discontinued.

Century Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, OAO OCC1056

Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, OAO (Discontinued)

  • Mfr # OCC1056
  • Zoro # G0773857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCC1056
Zoro #
G0773857
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 5/16 in, 7 13/16 in
Overall Length
17 3/16 in
Length Less Shaft
5 1/8 in
Body Dia.
5.7 in

Details

Motor Design
Permanent Split Capacitor
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
4
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Band
Hz
60
Motor Bearings
Sleeve
Max. Ambient Temp.
40 Degrees C
OEM Replacement Brand
Carrier/BDP
Ins. Class
B
Application
Room A/C
Capacitor Required
Yes
Motor Application
OEM Replacement
Nameplate RPM
1,075
Number of Shafts
2
Voltage Compatibility
115V AC, 120V AC
Item
OEM Replacement Motor
Duty
Continuous
Motor Thermal Protection
Auto
Replacement For
5KCP39NGJ515
Phase
Single
Standards
CSA, UL Recognized
Motor Service Factor
1
Full Load Amps
7.5 A
Motor Mounting Position
Horizontal
Motor Shaft Design
Flat
Usable @ 200V
No
Weight
17 lb
Motor Frame Material
Steel
Usable @ 208V
No
Rotation
CCWLE

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 7.5 A, 48Y Frame, OEM Replacement Brand Carrier/BDP, Replacement For 5KCP39NGJ515, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.