Motor, 1/2 HP, OEM Replacement Brand: York Replacement For: 5KCP39NGP941S (Discontinued)
- Mfr # OYK1056S
- Zoro # G1753577
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OYK1056S
Zoro #
G1753577
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2"
Shaft Length
4-1/2"
Length Less Shaft
5 3/8 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
9.86"
Description
Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,110, No. of Speeds 3, Voltage 115V AC, Full Load Amps 9.8 A, 48Y Frame, OEM Replacement Brand York, Replacement For 5KCP39NGP941S, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.