Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO D0004

Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (Discontinued)

  • Mfr # D0004
  • Zoro # G2944137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0004
Zoro #
G2944137
UPC #
-
Country of Origin
Mexico

Dimensions

Resilient Ring Dia.
2 1/4 in
Body Dia.
5 5/8 in
Length Less Shaft
5 3/8 in
Stud Size
#8-32
Shaft Dia.
1/2 in
Shaft Length
4 1/2 in
Overall Length
9 3/8 in
Bolt Circle Dia.
5 1/8 in
Lead Length
25 in

Details

Hz
60 Hz
Application
Blowers, Fans and Air Circulators
Includes
Belly Band, Resilient Mounting Ring
Standards
CSA Certified, UL Recognized
Frame
48Y
Motor Shaft Rotation
CW/CCW
Motor Bearings
Sleeve
Duty
Continuous
Motor Enclosure Design
Open Air-Over
Voltage
208-230V AC
Ins. Class
B
Motor Shaft Design
Flat
Full Load Amps
2.1 A
Ring to Ring Center
4 15/16 in
Phase
Single
Capacitor Required
2MDV4
RPM Range
1,001-1,100
Motor Mounting Position
Horizontal
Item
Direct Drive Blower Motor
Motor Application
HVAC/R
Motor Service Factor
1
No. of Speeds
2
Nameplate RPM
1,075
Max. Ambient Temp.
40 Degrees C
HP
1/3
Motor Thermal Protection
Auto
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Motor Design
Permanent Split Capacitor
Motor Mounting Type
Ring
Motor Sub Application
Direct Drive Fan/Blower
Weight
14 lb
Number of Shafts
1
Usable @ 208V
Yes
Motor Frame Material
Steel
Mounting Holes
(4) #8-32
Usable @ 200V
No
Mounting
Stud
Number of Speeds
2

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 2.1 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 25 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.