This item is Discontinued.

Century Motor, 1/3 HP, OEM Replacement Brand: American Standard Replacement For: 5KCP39HG3692S OAS40056

Motor, 1/3 HP, OEM Replacement Brand: American Standard Replacement For: 5KCP39HG3692S (Discontinued)

  • Mfr # OAS40056
  • Zoro # G1814477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OAS40056
Zoro #
G1814477
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
3.8"
Length Less Shaft
5 5/8 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
8.86"

Details

Frame
48Y
HP
1/3 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
American Standard
Phase
1
RPM Range
1001-1100
Voltage
230V
Motor Bearings
Sleeve
Replacement For
5KCP39HG3692S
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
3.4A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fan and Blower
Voltage Compatibility
115/230V AC, 120/240V AC, 230V AC, 240V AC
Usable @ 208V
No
Usable @ 200V
No
Weight
14 lb
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Conduit Box Position
F3
Rotation
CCWLE

Description

Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 230V AC, Full Load Amps 3.4 A, 48Y Frame, OEM Replacement Brand American Standard, Replacement For 5KCP39HG3692S, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.