This item is Discontinued.

Century Motor, PSC, 1/3 HP, 1075 RPM, 230V, 48Y, TENV RAB1036

Motor, PSC, 1/3 HP, 1075 RPM, 230V, 48Y, TENV (Discontinued)

  • Mfr # RAB1036
  • Zoro # G0646195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAB1036
Zoro #
G0646195
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
5 in
Overall Length
13 1/2 in
Body Dia.
5 5/8 in
Shaft Length
4 1/2 in & 4 in
Stud Size
#8-32 x 7/16 in

Details

Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1001-1100
No. of Speeds
3
Voltage
230
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Item
Room Air Conditioner Motor
Nameplate RPM
1075
Duty
Continuous
Ins. Class
B
Hz
60
Phase
1
Motor Service Factor
1.00
Motor Thermal Protection
Auto
Motor Application
OEM Replacement
Full Load Amps
1.9
Number of Shafts
2
Motor Bearings
Sleeve
Application
Room A/C
Capacitor Required
2MDV4
Standards
UL Recognized, CSA Certified
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
230, 240, 115/230, 120/240
Motor Mounting Position
All Angle
Rotation
CCWLE

Description

1/3 HP, RPM Range 1001-1100, Voltage 230, Motor Shaft Rotation CCWLE, Frame 48Y, Stud Motor Mounting Type, Shaft Dia. 1/2 In., Shaft Length 4-1/2 In. & 4 In., Number of Shafts 2, Motor Thermal Protection Auto, Nameplate RPM 1075, Full Load Amps 1.9, 60 Hz, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.00, Sleeve Motor Bearings, Overall Length 13-1/2 In., Capacitor Required 2MDV4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.