This item is Discontinued.

Century Motor, 1/3 HP, OEM Replacement Brand: Gibson 9648

Motor, 1/3 HP, OEM Replacement Brand: Gibson (Discontinued)

  • Mfr # 9648
  • Zoro # G1946612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9648
Zoro #
G1946612
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
2" x 4.1"
Length Less Shaft
4-5/8"
Bolt Circle Dia.
7-3/8"
Body Dia.
5-5/8"
Manufacturers Warranty Length
1 yr.
Overall Length
10-3/4"

Details

Frame
48Y
HP
1/3 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
Motor Mounting Type
Lug
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Room Air Conditioner Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1300 rpm
No. of Speeds
4
Number of Shafts
1
OEM Replacement Brand
Gibson
Phase
1
RPM Range
1201-1300
Voltage
230V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
3.2A
Capacitor Required
2MDV4
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Air Conditioner
Voltage Compatibility
230, 240, 115/230, 120/240
Motor Mounting Position
All Angle
Rotation
CCWLE

Description

OEM Replacement Brand Gibson, 1/3 HP, RPM Range 1201-1300, Voltage 230, Motor Shaft Rotation CCWLE, Frame 48Y, Lug Motor Mounting Type, Shaft Dia. 1/2 In., Shaft Length 2 In. and 4-3/16 In., Number of Shafts 2, Motor Thermal Protection Auto, Nameplate RPM 1300, Full Load Amps 3.2, 60 Hz, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.00, Sleeve Motor Bearings, Overall Length 10-13/16 In., Capacitor Required 2MDV4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.