Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Motor, PSC, 1/4 HP, 1075 RPM, 115V, 42Y, OAO 9717

Motor, PSC, 1/4 HP, 1075 RPM, 115V, 42Y, OAO (Discontinued)

  • Mfr # 9717
  • Zoro # G1748171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9717
Zoro #
G1748171
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
5 13/16 in
Body Dia.
5 in
Bolt Circle Dia.
4 5/8 in
Shaft Dia.
1/2 in
Stud Size
#8-32
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
6 3/16 in
Lead Length
13 in
Overall Length
12 in

Details

Motor Enclosure Design
Open Air-Over
Frame
42Y
Item
Direct Drive Blower Motor
RPM Range
1,001-1,100
Motor Bearings
Sleeve
Motor Shaft Rotation
CW/CCW
Ring to Ring Center
5 13/16 in
HP
1/4
Capacitor Required
2MDV6
No. of Speeds
3
Motor Design
Permanent Split Capacitor
Application
Blowers, Fans and Air Circulators
Motor Thermal Protection
Auto
Standards
CSA Certified, UL Recognized
Mounting Stud Location
Both Ends
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Mounting Type
Ring
Mounting Stud Pattern
2-5/16 in x 4 in
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Motor Sub Application
Direct Drive Fan/Blower
Duty
Continuous
Includes
Resilient Mounting Ring
Motor Shaft Design
Flat
Motor Mounting Position
Horizontal
Full Load Amps
4.08 A
Motor Application
HVAC/R
Hz
60 Hz
Nameplate RPM
1,075
Phase
Single
Voltage
115V AC
Motor Frame Material
Steel
Weight
12 lb
Usable @ 200V
No
Mounting Holes
4
Usable @ 208V
No
Number of Shafts
1
Stud Quantity
4
Mounting
Ring
Number of Speeds
3

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 4.08 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 13 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.