Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Motor, PSC, 1/4 HP, 1075 RPM, 115V, 48Y, OAO DLR1026S

Motor, PSC, 1/4 HP, 1075 RPM, 115V, 48Y, OAO (Discontinued)

  • Mfr # DLR1026S
  • Zoro # G0906516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLR1026S
Zoro #
G0906516
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
5 3/16 in
Shaft Length
3 in
Body Dia.
5 5/8 in
Resilient Ring Dia.
2 1/4 in
Stud Size
#8-32
Bolt Circle Dia.
5 1/8 in
Shaft Dia.
1/2 in
Lead Length
26 in
Overall Length
7 5/8 in

Details

RPM Range
1,001-1,100
Ring to Ring Center
4 11/16 in
Mounting Stud Pattern
2-9/16 in x 4-7/16 in
Capacitor Required
2MDV4
Motor Service Factor
1
Motor Sub Application
Direct Drive Fan/Blower
Mounting Stud Location
Shaft End
Duty
Continuous
Hz
60 Hz
Motor Mounting Position
Horizontal
Frame
48Y
Includes
Belly Band, Capacitor, Resilient Mounting Ring
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Motor Design
Permanent Split Capacitor
Motor Application
HVAC/R
Motor Bearings
Sleeve
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Flat
Standards
CSA Certified, UL Recognized
Motor Enclosure Design
Open Air-Over
Full Load Amps
3.1 A
Nameplate RPM
1,075
Motor Shaft Rotation
CCWLE
No. of Speeds
1
Motor Thermal Protection
Auto
Ins. Class
B
Item
Direct Drive Blower Motor
Application
Blowers, Fans and Air Circulators
HP
1/4
Voltage
115V AC
Motor Mounting Type
Ring
Usable @ 208V
No
Weight
11 lb
Usable @ 200V
No
Motor Frame Material
Steel
Mounting Holes
(4) #8-32
Number of Shafts
1
Mounting
Ring
Number of Speeds
1

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.1 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.