Motor, 1/4 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-20550-01 (Discontinued)
- Mfr # ORM1026L
- Zoro # G0367281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ORM1026L
Zoro #
G0367281
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2"
Shaft Length
3"
Length Less Shaft
4 3/8 in
Bolt Circle Dia.
5-3/16"
Body Dia.
5.70"
Manufacturers Warranty Length
1 yr.
Overall Length
7.36"
Stud Size
#8-32
Mounting Stud Length
1/2 in
Description
Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 5.8 A, 48Y Frame, OEM Replacement Brand Rheem/Ruud, Replacement For 51-20550-01, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.