Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Motor, 1/4 HP, OEM Replacement Brand: Lennox Replacement For: P-8-2702 OLE1026

Motor, 1/4 HP, OEM Replacement Brand: Lennox Replacement For: P-8-2702 (Discontinued)

  • Mfr # OLE1026
  • Zoro # G0360683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLE1026
Zoro #
G0360683
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
3"
Length Less Shaft
6 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
7.99"

Details

Frame
48Y
HP
1/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
Motor Mounting Type
Resilient Rings
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Direct Drive Condenser Fan
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Lennox
Phase
1
RPM Range
1001-1100
Voltage
230V
Motor Bearings
Sleeve
Replacement For
P-8-2702
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
2.1A
Capacitor Required
2MDV3
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Double Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Condenser Fan
Voltage Compatibility
115/230V AC, 120/240V AC, 230V AC, 240V AC
Weight
9 lb
Usable @ 208V
No
Usable @ 200V
No
Motor Mounting Position
All Angle
Motor Frame Material
Steel
Rotation
CCWLE
Mounting
Ring
Number of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 230V AC, Full Load Amps 2.1 A, 48Y Frame, OEM Replacement Brand Lennox, Replacement For P-8-2702, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.