Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, PSC, 1/4 HP, 1625,208-230V, 42Y, OAO 9718

Motor, PSC, 1/4 HP, 1625,208-230V, 42Y, OAO (Discontinued)

  • Mfr # 9718
  • Zoro # G0348467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9718
Zoro #
G0348467
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
5 13/16 in
Length Less Shaft
6 3/16 in
Resilient Ring Dia.
2 1/2 in
Stud Size
#8-32
Shaft Dia.
1/2 in
Bolt Circle Dia.
4 5/8 in
Body Dia.
5 in
Lead Length
13 in
Overall Length
12 7/16 in

Details

No. of Speeds
3
Includes
Resilient Mounting Ring
RPM Range
1,601-1,700
Max. Ambient Temp.
40 Degrees C
HP
1/4
Nameplate RPM
1,625
Hz
60 Hz
Motor Enclosure Design
Open Air-Over
Ins. Class
B
Voltage
208-230V AC
Motor Thermal Protection
Auto
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Full Load Amps
1.08 A
Motor Application
HVAC/R
Item
Direct Drive Blower Motor
Motor Mounting Type
Ring/Stud
Motor Bearings
Sleeve
Standards
CSA Certified, UL Recognized
Duty
Continuous
Capacitor Required
2MDV4
Frame
42Y
Motor Design
Permanent Split Capacitor
Motor Service Factor
1
Motor Shaft Design
Flat
Motor Shaft Rotation
CW/CCW
Phase
Single
Motor Sub Application
Direct Drive Fan/Blower
Mounting Stud Location
Both Ends
Motor Mounting Position
Horizontal
Mounting Stud Pattern
3-1/4 in x 3-1/4 in
Application
Blowers, Fans and Air Circulators
Ring to Ring Center
5 13/16 in
Usable @ 208V
Yes
Motor Frame Material
Steel
Usable @ 200V
No
Weight
12 lb
Number of Shafts
1
Mounting Holes
4
Stud Quantity
4
Number of Speeds
3
Mounting
Ring

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 1.08 A, 42Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 13 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.