Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, PSC, 1/4 HP, 1625,208-230V, 48Y, OAO FD1024

Motor, PSC, 1/4 HP, 1625,208-230V, 48Y, OAO (Discontinued)

  • Mfr # FD1024
  • Zoro # G2866683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD1024
Zoro #
G2866683
UPC #
00786674020451
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Stud Size
#8-32
Length Less Shaft
5 3/8 in
Shaft Length
6 7/16 in
Resilient Ring Dia.
2 1/4 in
Body Dia.
5 5/8 in
Overall Length
11 5/16 in
Lead Length
26 in

Details

Capacitor Required
2MDV4
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Includes
Belly Band, Resilient Mounting Ring
Motor Mounting Type
Ring
Motor Mounting Position
All Angle
Full Load Amps
1.08 A
Duty
Continuous
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Air-Over
Frame
48Y
Mounting Stud Location
Shaft End
Ins. Class
A
No. of Speeds
3
Item
Direct Drive Blower Motor
Application
Blowers, Fans and Air Circulators
Max. Ambient Temp.
40 Degrees C
HP
1/4
Motor Shaft Design
Flat
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Standards
CSA Certified, UL Recognized
RPM Range
1,601-1,700
Motor Service Factor
1
Motor Bearings
Sleeve
Voltage
208-230V AC
Hz
60 Hz
Motor Application
HVAC/R
Ring to Ring Center
4 15/16 in
Motor Design
Permanent Split Capacitor
Phase
Single
Nameplate RPM
1,625
Mounting Holes
(4) 3/8 in-16
Weight
12 lb
Usable @ 208V
Yes
Usable @ 200V
No
Number of Shafts
1
Stud Quantity
4
Motor Frame Material
Steel
Mounting
Stud
Number of Speeds
3

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 1.08 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position All Angle, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.