This item is Discontinued.

Century Motor, PSC, 1/4 HP, 1625 RPM, 230V, 42Y, OAO OCP0250

Motor, PSC, 1/4 HP, 1625 RPM, 230V, 42Y, OAO (Discontinued)

  • Mfr # OCP0250
  • Zoro # G4485677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCP0250
Zoro #
G4485677
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
6 7/8 in
Resilient Ring Dia.
2 3/16 in
Shaft Length
3 in
Length Less Shaft
4 15/16 in
Body Dia.
5 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
1 yr
Lead Length
34 1/2 in

Details

Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Nameplate RPM
1,625/1,400
Hz
50/60 Hz
Ring to Ring Center
4 7/16 in
Motor Enclosure Design
Open Air-Over
Motor Bearings
Sleeve
Phase
Single
Motor Design
Permanent Split Capacitor
RPM Range
1,601-1,700
Motor Shaft Rotation
CWLE
Capacitor Required
Included
No. of Speeds
1
Frame
42Y
Ins. Class
B
Includes
Permanent Split Capacitor, Resilient Rings
HP
1/4
Motor Thermal Protection
Auto
Standards
CSA Certified, UL Recognized
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Item
OEM Replacement Motor
Motor Mounting Position
Horizontal
Voltage
230V AC
Motor Shaft Design
Double-Flat
Full Load Amps
1.05 A
Application
Blowers, Fans and Air Circulators
Motor Application
OEM Replacement Motor
Motor Mounting Type
Cradle Base
Duty
Continuous
Motor Sub Application
Direct Drive Fan/Blower
Mounting Holes
4
RPM @ 50Hz
1,625 RPM
Duty Cycle
Continuous
Conduit Box Location
Exterior
Stud Quantity
4
Number of Shafts
1
HP @ 50Hz
1/4
Full Load Amps @ 50Hz
1.50 A
Usable @ 208V
No
Service Factor @ 50Hz
1
Voltage @ 50Hz
230V AC
Weight
12 lb
Usable @ 200V
No
Mounting
Cradle Base
Number of Speeds
2

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,625/1,400, No. of Speeds 1, Voltage 230V AC, Full Load Amps 1.05 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 50/60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 34 1/2 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.