Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Motor, PSC, 1/5 HP, 1075 RPM, 115V, 42Y, OAO 9642

Motor, PSC, 1/5 HP, 1075 RPM, 115V, 42Y, OAO (Discontinued)

  • Mfr # 9642
  • Zoro # G1493886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9642
Zoro #
G1493886
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
5 1/2 in
Length Less Shaft
5 3/16 in
Body Dia.
5 in
Resilient Ring Dia.
2 1/2 in
Stud Size
#8-32
Shaft Dia.
1/2 in

Details

Application
Blowers, Fans and Air Circulators
Duty
Continuous
HP
1/5
Hz
60
Motor Service Factor
1.00
Ring to Ring Center
4 13/16 in
Item
Direct Drive Blower Motor
Nameplate RPM
1075
Standards
UL Recognized, CSA Certified
Capacitor Required
2MDV6
Motor Design
Permanent Split Capacitor
Motor Mounting Position
All Angle
Motor Bearings
Sleeve
Mounting Stud Pattern
3 1/4 in x 3 1/4 in
Frame
42Y
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Flat
Voltage
115
Full Load Amps
3.3
Motor Application
HVAC/R
Phase
1
RPM Range
1001-1100
Includes
Resilient Mounting Rings
Motor Enclosure Design
Open Air-Over
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Motor Mounting Type
Stud
Motor Thermal Protection
Auto
Motor Sub Application
Direct Drive Fan/Blower
Mounting Stud Location
Shaft End
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1

Description

Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/5 HP, 1075 Nameplate RPM, Voltage 115, 3.3 Full Load Amps, 60 Hz, 1 Phase, 42Y Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Stud, Motor Mounting Position All Angle, Motor Bearings Sleeve, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Length Less Shaft 5 3/16 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.