This item is Discontinued.

Century Motor, PSC, 1/5 HP, 1075 RPM, 115V, 42Y, OAO BL6505

Motor, PSC, 1/5 HP, 1075 RPM, 115V, 42Y, OAO (Discontinued)

  • Mfr # BL6505
  • Zoro # G2887412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL6505
Zoro #
G2887412
UPC #
-
Country of Origin
Mexico

Dimensions

Resilient Ring Dia.
2 1/2 in
Shaft Length
5 in
Stud Size
#10-32
Body Dia.
5 in
Shaft Dia.
1/2 in
Length Less Shaft
4 15/16 in
Bolt Circle Dia.
4 7/16 in

Details

Includes
Resilient Mounting Rings
Motor Application
HVAC/R
Phase
1
Standards
UL Recognized, CSA Certified
HP
1/5
Capacitor Required
2MDV6
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Mounting Stud Pattern
3 1/8 in x 3 1/8 in
Frame
42Y
Motor Enclosure Design
Open Air-Over
Ring to Ring Center
4 9/16 in
Motor Bearings
Sleeve
Max. Ambient Temp.
40 Degrees C
Voltage
115
Ins. Class
B
Application
Blowers, Fans and Air Circulators
Motor Shaft Design
Flat
Nameplate RPM
1075
Item
Direct Drive Blower Motor
Hz
60
Motor Mounting Position
All Angle
Motor Service Factor
1.00
RPM Range
1001-1100
Motor Sub Application
Direct Drive Fan/Blower
No. of Speeds
3
Full Load Amps
3.2
Motor Design
Permanent Split Capacitor
Motor Mounting Type
Ring
Motor Thermal Protection
Auto

Description

Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/5 HP, 1075 Nameplate RPM, Voltage 115, 3.2 Full Load Amps, 60 Hz, 1 Phase, 42Y Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Ring, Motor Mounting Position All Angle, Motor Bearings Sleeve, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Length Less Shaft 4 15/16 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.