This item is Discontinued.

Century Motor, PSC, 1/5 HP, 1075 RPM, 115V, 42Y, OAO BL6505V1

Motor, PSC, 1/5 HP, 1075 RPM, 115V, 42Y, OAO (Discontinued)

  • Mfr # BL6505V1
  • Zoro # G0934771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL6505V1
Zoro #
G0934771
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
4 15/16 in
Resilient Ring Dia.
2 1/2 in
Shaft Dia.
1/2 in
Shaft Length
5 1/2 in
Stud Size
#8-32
Body Dia.
5 in
Overall Length
9 15/16 in
Lead Length
34 1/2 in

Details

Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Capacitor Required
2MDV6
Application
Blowers, Fans and Air Circulators
Voltage
115V AC
Ring to Ring Center
4 9/16 in
Standards
CSA Certified, UL Recognized
Mounting Stud Location
Shaft End
Motor Thermal Protection
Auto
Motor Service Factor
1
Motor Design
Permanent Split Capacitor
Mounting Stud Pattern
3-1/8 in x 3-1/8 in
Ins. Class
B
Motor Bearings
Sleeve
Full Load Amps
3.2,2.1,1.7 A
Motor Mounting Type
Ring
Phase
Single
Motor Shaft Rotation
CW/CCW
Item
Direct Drive Blower Motor
No. of Speeds
3
Nameplate RPM
1,075
Motor Enclosure Design
Open Air-Over
HP
1/5
Frame
42Y
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Sub Application
Direct Drive Fan/Blower
RPM Range
1,001-1,100
Motor Shaft Design
Flat
Includes
Belly Band, Resilient Mounting Ring
Hz
60 Hz
Motor Application
HVAC/R
Motor Mounting Position
Horizontal
Usable @ 200V
No
Usable @ 208V
No
Number of Shafts
1
Weight
10 lb
Mounting
Stud
Number of Speeds
3

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, 3.2,2.1,1.7 A Full Load Amps, 42Y Frame, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.