Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Motor, PSC, 1/5 HP, 1075 RPM, 230V, 42Y, OAO B6507V1

Motor, PSC, 1/5 HP, 1075 RPM, 230V, 42Y, OAO (Discontinued)

  • Mfr # B6507V1
  • Zoro # G2682802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6507V1
Zoro #
G2682802
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 in
Shaft Dia.
1/2 in
Stud Size
#8-32
Shaft Length
5 1/2 in
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
4 15/16 in
Overall Length
9 15/16 in
Lead Length
36 in

Details

Motor Mounting Position
Horizontal
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Flat
Motor Sub Application
Direct Drive Fan/Blower
Item
Direct Drive Blower Motor
Frame
42Y
Motor Enclosure Design
Open Air-Over
Ins. Class
B
Includes
Resilient Mounting Ring
Nameplate RPM
1,075
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Capacitor Required
2MDV6
Motor Service Factor
1
Ring to Ring Center
4 9/16 in
No. of Speeds
3
Duty
Continuous
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Mounting Stud Pattern
3-1/8 in x 3-1/8 in
Full Load Amps
1.3,0.9,0.7 A
Hz
60 Hz
Mounting Stud Location
Shaft End
RPM Range
1,001-1,100
Motor Thermal Protection
Auto
Phase
Single
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Ring
Standards
CSA Certified, UL Recognized
Motor Bearings
Sleeve
Voltage
230V AC
Application
Blowers, Fans and Air Circulators
HP
1/5
Number of Shafts
1
Stud Quantity
4
Usable @ 200V
No
Weight
9 lb
Mounting Holes
4
Usable @ 208V
No
Mounting
Stud
Number of Speeds
3

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 230V AC, Full Load Amps 1.3,0.9,0.7 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.