Motor, 1/5 to 1/8 HP, OEM Replacement Brand: Addison Replacement For: 8537 (Discontinued)
- Mfr # OAD1016
- Zoro # G0556053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAD1016
Zoro #
G0556053
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2"
Shaft Length
3-1/4"
Length Less Shaft
5 3/8 in
Bolt Circle Dia.
5-3/16"
Body Dia.
5-5/8"
Manufacturers Warranty Length
1 yr.
Overall Length
8.11"
Stud Size
#8-32
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 230V AC, Full Load Amps 1.5-0.8 A, 48Y Frame, OEM Replacement Brand Addison, Replacement For 8537, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.